Grinding Wheel, T1, 7x1/4x1.25, CA, 80G, PK5

NORTON| Zoro #: G1596445| Mfr #: 66252939463

$384.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596445 Mfr #: 66252939463
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 7"
Item: Straight Grinding WheelBond Type: Vitrified
Max. RPM: 3600Thickness: 1/4"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Arbor Hole Size: 1-1/4"
Abrasive Grit: 80Abrasive Material: Ceramic
Specification: 5SG80-JVSSeries: 5SG
Grit: 80Grade: Medium
Color: BlueAbrasive Wheel Hardness: J
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Wheel Hardness J, Max. RPM 3600, Series 5SG, Specification 5SG80-JVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Product Reviews