Norton Abrasives
Grinding Wheel, T1, 7x1x1,100/120G, Brown
Mfr # 07660788265
Zoro # G0612001
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 100
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 150G, White 07660788283
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown 07660788260
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green 66253044534
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 36/46G, Brown 07660788275
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 66252941041
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 100/120, Brn 66252836133
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, AO, 24 G, PK10 66253422205
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, CA, 80G, PK5 66253043353
- NORTON ABRASIVES Grinding wheel 66243481656
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 6in Dia x 1/4inT x 7/8in Cntr Hole Dia, 25/Pk A-95978-25
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 60 G 66253440318
- Norton Abrasives Straight Grinding Wheels