Grinding Wheel, T1, 7x1x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G1605816| Mfr #: 66252942709

$268.15 /pk

This item ships free. Details.Standard ground shipping.
Grade: MediumGrit: 60Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.


Zoro #: G1605816 Mfr #: 66252942709
Grade: MediumGrit: 60
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: K
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Item: Straight Grinding WheelSeries: 32A
Max. RPM: 3600Abrasive Grit: 60
Specification: 32A60-KVBEArbor Hole Size: 1-1/4"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Diameter: 7"
Color: PurpleThickness: 1"
Country of Origin (subject to change): United States


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3600, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5