Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5

  • Zoro #: G0552361
  • Mfr #: 66252942666
Norton Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5 66252942666
Norton Grinding Wheel, T1, 7x1x1-1/4, SC, 60G, PK5 66252942666
$318.20 ($63.64/unit)
  • Arbor Hole Size: 1 1/4 in
  • Max. RPM: 3,600 RPM
  • Thickness: 1 in
See full product details
This item ships free.

Norton #66252942666 Specifications

  • Zoro #: G0552361
  • Mfr #: 66252942666
Arbor Hole Size: 1 1/4 in Max. RPM: 3,600 RPM
Thickness: 1 in Bond Type: Vitrified
Item: Straight Grinding Wheel Abrasive Wheel Type: Type 1
Color: Green Abrasive Wheel Hardness: I
Grade: Medium Series: 39C
Abrasive Wheel Diameter: 7 in Abrasive Material: Silicon Carbide
Specification: 39C60-IVK Application: For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
Grit: 60 Abrasive Grit: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 in, Thickness 1 in, Arbor Hole Size 1 1/4 in, Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3,600 RPM, Series 39C, Specification 39C60-IVK, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66252942666