Grinding Wheel, T1, 7x1x1, SC, 120G, Green

NORTON| Zoro #: G1433223| Mfr #: 66252942302

$44.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Crystolon
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433223 Mfr #: 66252942302
Series: CrystolonIncludes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: GreenAbrasive Wheel Hardness: Not Rated
Abrasive Material: Silicon CarbideArbor Hole Size: 1"
Grade: FineGrit: 120
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 3600Abrasive Grit: 120
Item: Straight Grinding WheelApplication: For Carbide Tooling and Nonferrous Materials
Thickness: 1"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 120, Abrasive Wheel Hardness Not Rated, Max. RPM 3600, Series Crystolon, Grade Fine, Bond Type Resin

Reviews