DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Grinding Wheel, T1, 7x3/4x1.25, AO, 60G, PK5

NORTON| Zoro #: G0968947| Mfr #: 66252942060

$216.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968947 Mfr #: 66252942060
Bond Type: VitrifiedDiameter: 7"
Wheel Type: Type 1Arbor Size: 1-1/4"
Item: Straight Grinding WheelMax. RPM: 3600
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Material: Aluminum Oxide
Thickness: 3/4"Specification: 38A60-KVBE
Series: 38AHardness: Medium (K)
Grit: 60Grade: Medium
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Wheel Type Type 1, Diameter 7 In., Thickness 3/4 In., Arbor Size 1-1/4 In., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Bond Type Vitrified, Specification 38A60-KVBE, Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45, Max. RPM 3600, Series 38A, Hardness Medium (K), Color White, Package Quantity 5

Product Reviews