Grinding Wheel, T1, 7x3/4x1.25, CA, 46G, PK5

NORTON| Zoro #: G1637562| Mfr #: 66252942305

$652.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3/4"
Grit: 46
Series: 5SG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637562 Mfr #: 66252942305
Thickness: 3/4"Grit: 46
Series: 5SGMax. RPM: 3600
Grade: CoarseAbrasive Wheel Type: Type 1
Abrasive Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 5SG46-KVSColor: Blue
Abrasive Material: CeramicAbrasive Wheel Hardness: K
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 3600, Series 5SG, Specification 5SG46-KVS, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews