HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G1484411| Mfr #: 66253043712

$242.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 46
Series: 32A
Max. RPM: 3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484411 Mfr #: 66253043712
Grit: 46Series: 32A
Max. RPM: 3600Specification: 32A46-HVBE
Thickness: 1/2"Abrasive Wheel Diameter: 8"
Arbor Hole Size: 1-1/4"Bond Type: Vitrified
Abrasive Grit: 46Grade: Coarse
Color: PurpleAbrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness: HItem: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 3600, Series 32A, Specification 32A46-HVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews