HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G1096024| Mfr #: 66253043713

$247.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 46
Series: 32A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096024 Mfr #: 66253043713
Thickness: 1/2"Grit: 46
Series: 32AMax. RPM: 3105
Grade: CoarseAbrasive Wheel Type: Type 1
Abrasive Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 32A46-IVBEColor: Purple
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: I
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3105, Series 32A, Specification 32A46-IVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews