Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G0992713| Mfr #: 66253043729

$247.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992713 Mfr #: 66253043729
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 8"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Bond Type: VitrifiedApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Series: 32A
Max. RPM: 3600Grit: 60
Grade: MediumColor: Purple
Abrasive Wheel Hardness: KAbrasive Grit: 60
Thickness: 1/2"Specification: 32A60-KVBE
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3600, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Product Reviews