Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5

NORTON| Zoro #: G1478005| Mfr #: 66253043877

$197.05 /pk

This item ships free. Details.Standard ground shipping.
Grade: FineGrit: 100Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.


Zoro #: G1478005 Mfr #: 66253043877
Grade: FineGrit: 100
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: K
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Item: Straight Grinding WheelSeries: 38A
Max. RPM: 3600Abrasive Grit: 100
Specification: 38A100-KVBEArbor Hole Size: 1-1/4"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Diameter: 8"
Color: WhiteThickness: 1/2"
Country of Origin (subject to change): United States


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A100-KVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5