BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G1901812| Mfr #: 69936662101

$322.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 1Max. RPM: 3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1901812 Mfr #: 69936662101
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 1
Max. RPM: 3600Item: Straight Grinding Wheel
Grade: CoarseAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Color: Ruby
Abrasive Wheel Diameter: 8"Bond Type: Vitrified
Abrasive Grit: 46Thickness: 1/2"
Specification: 48A46-I8VBESeries: 48A
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 48A, Specification 48A46-I8VBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews