DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G1113402| Mfr #: 69936662923

$134.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 8"
Abrasive Grit: 46
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113402 Mfr #: 69936662923
Abrasive Wheel Diameter: 8"Abrasive Grit: 46
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: HGrit: 46
Abrasive Wheel Type: Type 1Series: 25A
Grade: CoarseApplication: For Heat Sensitive Applications
Arbor Hole Size: 1-1/4"Thickness: 1/2"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: PinkSpecification: 25A46-HVBE
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 3600, Series 25A, Specification 25A46-HVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews