Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5

  • Zoro #: G0402963
  • Mfr #: 66253043861
Norton Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 66253043861
Norton Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5 66253043861
$221.30 ($44.26/unit)
  • Item: Tool Room Vitrified Wheel
  • Abrasive Wheel Diameter: 8"
  • Thickness: 1/2"
See full product details
This item ships free.

Norton #66253043861 Specifications

  • Zoro #: G0402963
  • Mfr #: 66253043861
Item: Tool Room Vitrified Wheel Abrasive Wheel Diameter: 8"
Thickness: 1/2" Arbor Hole Size: 1-1/4"
Abrasive Material: Aluminum Oxide Grit: 60
Grade: Medium Abrasive Wheel Type: Type 01
Bond Type: Vitrified Color: White
Application: For Cool and Burn-Free Cutting Tool room Applications with Light-to-Moderate Feed Rates, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding Applications on Hard and Very Heat-Sensitive High-Speed Tool Steels Series: 38A
Abrasive Wheel Hardness: K Max. RPM: 3600
Abrasive Grit: 60 Specification: 38A60-KVBE
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 in, Thickness 1/2 in, Arbor Hole Size 1 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3,600 RPM, Series 38A, Specification 38A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66253043861