Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5

NORTON| Zoro #: G0690523| Mfr #: 69936662108

$267.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690523 Mfr #: 69936662108
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 8"
Item: Straight Grinding WheelBond Type: Vitrified
Max. RPM: 3600Thickness: 1/2"
Arbor Hole Size: 1-1/4"Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Series: 48AGrit: 60
Grade: MediumColor: Ruby
Abrasive Wheel Hardness: IAbrasive Grit: 60
Abrasive Material: Aluminum OxideSpecification: 48A60-IVBE
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 48A, Specification 48A60-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.