KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x1/2x1.25, AO, 60G, PK5

NORTON| Zoro #: G0546463| Mfr #: 69936662113

$160.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole Size: 1-1/4"
Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546463 Mfr #: 69936662113
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 8"Abrasive Wheel Type: Type 1
Color: RubyMax. RPM: 3600
Grade: MediumBond Type: Vitrified
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Series: 48A
Abrasive Material: Aluminum OxideGrit: 60
Specification: 48A60-KVBEAbrasive Grit: 60
Thickness: 1/2"Item: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3600, Series 48A, Specification 48A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews