Grinding Wheel, T1, 8x1/2x1.25, AO, 80G, PK5

NORTON| Zoro #: G1414375| Mfr #: 66253043869

$197.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414375 Mfr #: 66253043869
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 8"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Bond Type: VitrifiedApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Max. RPM: 3600
Grit: 80Grade: Medium
Color: WhiteAbrasive Wheel Hardness: K
Abrasive Grit: 80Thickness: 1/2"
Specification: 38A80-KVBESeries: 38A
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A80-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Product Reviews