KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5

NORTON| Zoro #: G0840865| Mfr #: 66253044090

$561.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specification: 5SG46-JVS
Series: 5SG
Abrasive Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840865 Mfr #: 66253044090
Specification: 5SG46-JVSSeries: 5SG
Abrasive Grit: 46Color: Blue
Abrasive Wheel Hardness: JAbrasive Material: Ceramic
Arbor Hole Size: 1-1/4"Grade: Coarse
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/2"Abrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3600, Series 5SG, Specification 5SG46-JVS, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews