Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5

NORTON| Zoro #: G0304832| Mfr #: 66253044091

$543.38 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Wheel Hardness: KAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304832 Mfr #: 66253044091
Color: BlueAbrasive Wheel Hardness: K
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 1/2"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 8"
Specification: 5SG46-KVSSeries: 5SG
Grade: CoarseAbrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 3600, Series 5SG, Specification 5SG46-KVS, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews