KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x1/2x1.25, CA, 60G, PK5

NORTON| Zoro #: G0872977| Mfr #: 66253044092

$543.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 5SG60-IVS
Series: 5SG
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872977 Mfr #: 66253044092
Specification: 5SG60-IVSSeries: 5SG
Abrasive Grit: 60Color: Blue
Abrasive Wheel Hardness: IAbrasive Material: Ceramic
Arbor Hole Size: 1-1/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/2"Abrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 5SG, Specification 5SG60-IVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews