KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x1/2x1.25, CA, 80G, PK5

NORTON| Zoro #: G1953664| Mfr #: 66253044097

$541.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953664 Mfr #: 66253044097
Item: Straight Grinding WheelApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 80Grit: 80
Abrasive Wheel Hardness: KThickness: 1/2"
Abrasive Material: CeramicArbor Hole Size: 1-1/4"
Specification: 5SG80-KVSAbrasive Wheel Diameter: 8"
Grade: MediumSeries: 5SG
Abrasive Wheel Type: Type 1Max. RPM: 3600
Color: BlueBond Type: Vitrified
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 3600, Series 5SG, Specification 5SG80-KVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews