Grinding Wheel, T1, 8x1/4x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G0549035| Mfr #: 66253043413

$187.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549035 Mfr #: 66253043413
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 8"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Bond Type: VitrifiedApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: K
Abrasive Grit: 46Thickness: 1/4"
Specification: 32A46-KVBESeries: 32A
Max. RPM: 3600Grit: 46
Grade: CoarseColor: Purple
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 3600, Series 32A, Specification 32A46-KVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Product Reviews