Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5

NORTON| Zoro #: G0969997| Mfr #: 66253043447

$169.51 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0969997 Mfr #: 66253043447
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 8"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Bond Type: VitrifiedApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: K
Abrasive Grit: 100Thickness: 1/4"
Specification: 38A100-KVBESeries: 38A
Max. RPM: 3600Grit: 100
Grade: FineColor: White
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A100-KVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Product Reviews