DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Grinding Wheel, T1, 8x1/4x1.25, AO, 60G, PK5

NORTON| Zoro #: G2391426| Mfr #: 66253043432

$172.97 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391426 Mfr #: 66253043432
Bond Type: VitrifiedDiameter: 8"
Wheel Type: Type 1Arbor Size: 1-1/4"
Item: Straight Grinding WheelAbrasive Material: Aluminum Oxide
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Series: 38A
Max. RPM: 3600Hardness: Medium (J)
Grit: 60Grade: Medium
Color: WhiteThickness: 1/4"
Specification: 38A60-JVBECountry of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Wheel Type Type 1, Diameter 8 In., Thickness 1/4 In., Arbor Size 1-1/4 In., Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Bond Type Vitrified, Specification 38A60-JVBE, Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45, Max. RPM 3600, Series 38A, Hardness Medium (J), Color White, Package Quantity 5

Product Reviews