PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5

NORTON| Zoro #: G1040164| Mfr #: 66253043437

$146.10 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: MediumGrit: 80Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040164 Mfr #: 66253043437
Grade: MediumGrit: 80
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: I
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Item: Straight Grinding WheelSeries: 38A
Max. RPM: 3600Abrasive Grit: 80
Specification: 38A80-IVBEArbor Hole Size: 1-1/4"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Diameter: 8"
Color: WhiteThickness: 1/4"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A80-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews