Grinding Wheel, T1, 8x1x1, 100/120G, Brown

NORTON| Zoro #: G1205592| Mfr #: 07660788280

$34.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 1"Grit: 100Series: Alundum
Save 15%. Sign up for Z-mail.


Zoro #: G1205592 Mfr #: 07660788280
Thickness: 1"Grit: 100
Series: AlundumMax. RPM: 3600
Includes: 5/8", 3/4" and 7/8" Arbor BushingsGrade: Fine
Abrasive Wheel Type: Type 1Abrasive Grit: 100
Application: For Carbon SteelColor: Brown
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: Not Rated
Item: Straight Grinding WheelArbor Hole Size: 1"
Bond Type: ResinAbrasive Wheel Diameter: 8"
Country of Origin (subject to change): Brazil


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness Not Rated, Max. RPM 3600, Series Alundum, Grade Fine, Bond Type Resin