SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 8x1x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G1734293| Mfr #: 66253044617

$320.40 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PurpleAbrasive Wheel Hardness: IAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734293 Mfr #: 66253044617
Color: PurpleAbrasive Wheel Hardness: I
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 1"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 8"
Specification: 32A46-IVBESeries: 32A
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A46-IVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews