Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grinding Wheel, T1, 8x1x1, AO, 100G, White

  • Zoro #: G2539092
  • Mfr #: 07660788282

$50.94

  • Grade: Fine
  • Abrasive Material: Aluminum Oxide
  • Series: Alundum
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #07660788282 Specifications

  • Zoro #: G2539092
  • Mfr #: 07660788282
Grade: Fine Abrasive Material: Aluminum Oxide
Series: Alundum Abrasive Wheel Type: Type 1
Abrasive Grit: 100 Thickness: 1"
Item: Straight Grinding Wheel Bond Type: Vitrified
Arbor Hole Size: 1" Max. RPM: 3600
Abrasive Wheel Hardness: Not Rated Grit: 100
Color: White Abrasive Wheel Diameter: 8"
Includes: 5/8", 3/4" and 7/8" Arbor Bushings Application: For High Speed Steel and Tool Steels RC 55 and Higher
Country of Origin (subject to change): Brazil

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness Not Rated, Max. RPM 3600, Series Alundum, Grade Fine, Bond Type Vitrified

Reviews of Norton #07660788282