Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grinding Wheel, T1, 8x1x1, SC, 60G, Green

  • Zoro #: G2778657
  • Mfr #: 66253044087

$53.95

  • Grade: Medium
  • Thickness: 1"
  • Max. RPM: 3600
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Norton #66253044087 Specifications

  • Zoro #: G2778657
  • Mfr #: 66253044087
Grade: Medium Thickness: 1"
Max. RPM: 3600 Application: For Carbide Tooling and Nonferrous Materials
Color: Green Grit: 60
Bond Type: Resin Abrasive Wheel Type: Type 1
Abrasive Grit: 60 Includes: 5/8", 3/4" and 7/8" Arbor Bushings
Abrasive Material: Silicon Carbide Arbor Hole Size: 1"
Abrasive Wheel Hardness: Not Rated Series: Crystolon
Abrasive Wheel Diameter: 8" Item: Straight Grinding Wheel
Country of Origin (subject to change): Mexico

Description

Straight grinding wheels are widely used for centerless and cylindrical surface grinding operations. Take a look at the features for Norton Straight Grinding Wheel. Thickness: 1", Grit: 60, Arbor Hole Size: 1".

Reviews of Norton #66253044087