KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x1x1.25, SC, 100G, PK5

NORTON| Zoro #: G0243022| Mfr #: 66253044379

$328.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 8"
Abrasive Grit: 100
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243022 Mfr #: 66253044379
Abrasive Wheel Diameter: 8"Abrasive Grit: 100
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IGrit: 100
Abrasive Wheel Type: Type 1Series: 39C
Grade: FineApplication: For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
Arbor Hole Size: 1-1/4"Thickness: 1"
Abrasive Material: Silicon CarbideBond Type: Vitrified
Color: GreenSpecification: 39C100-IVK
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Silicon Carbide, Abrasive Grit 100, Abrasive Wheel Hardness I, Max. RPM 3600, Series 39C, Specification 39C100-IVK, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews