Grinding Wheel, T1, 8x3/4x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G1487805| Mfr #: 66253044161

$303.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A46-JVBE
Series: 32A
Abrasive Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487805 Mfr #: 66253044161
Specification: 32A46-JVBESeries: 32A
Abrasive Grit: 46Color: Purple
Abrasive Wheel Hardness: JAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Grade: Coarse
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 3/4"Abrasive Wheel Diameter: 8"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32A, Specification 32A46-JVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews