Grinding Wheel, T1, 8x3/4x1.25, AO, 46G, PK5

NORTON| Zoro #: G2100052| Mfr #: 66253044180

$194.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteAbrasive Wheel Hardness: KAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100052 Mfr #: 66253044180
Color: WhiteAbrasive Wheel Hardness: K
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 3/4"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 8"
Specification: 38A46-KVBESeries: 38A
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A46-KVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews