Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Grinding Wheel, T1, 8x3/4x1.25, CA, 46G, PK5
  • Zoro #: G0293693
  • Mfr #: 66253044099
$604.49 ($120.90/unit)
  • Abrasive Wheel Type: Type 1
  • Abrasive Grit: 46
  • Specification: 5SG46-JVS
See full product details
This item ships free.

Norton #66253044099 Specifications

  • Zoro #: G0293693
  • Mfr #: 66253044099
Abrasive Wheel Type: Type 1 Abrasive Grit: 46
Specification: 5SG46-JVS Bond Type: Vitrified
Grit: 46 Max. RPM: 3600
Arbor Hole Size: 1-1/4" Abrasive Wheel Diameter: 8"
Grade: Coarse Color: Blue
Series: 5SG Abrasive Wheel Hardness: J
Thickness: 3/4" Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Item: Straight Grinding Wheel Abrasive Material: Ceramic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3600, Series 5SG, Specification 5SG46-JVS, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66253044099