KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 8x3/4x1.25, CA, 60G, PK5

NORTON| Zoro #: G1523751| Mfr #: 66253044103

$745.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grit: 60
Series: 5SG
Max. RPM: 3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523751 Mfr #: 66253044103
Grit: 60Series: 5SG
Max. RPM: 3600Specification: 5SG60-KVS
Thickness: 3/4"Abrasive Wheel Diameter: 8"
Arbor Hole Size: 1-1/4"Bond Type: Vitrified
Abrasive Grit: 60Grade: Medium
Color: BlueAbrasive Wheel Type: Type 1
Abrasive Material: CeramicApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness: KItem: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 8 In., Thickness 3/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3600, Series 5SG, Specification 5SG60-KVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews