Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Pad Holder, 3-1/4 in., Plastic, PK10

  • Zoro #: G5832434
  • Mfr #: 66261047583
Tap to zoom
Hover or click to zoom
$66.35 ($6.64/unit)
  • Item: Hand Pad Holder, 3-1/4" x 5-1/2"
  • Abrasive Material: Plastic
  • Abrasive Type: Non-Woven
See full product details
Orders over $75 ship free.

Norton #66261047583 Specifications

  • Zoro #: G5832434
  • Mfr #: 66261047583
  • Item: Hand Pad Holder, 3-1/4" x 5-1/2"
  • Abrasive Material: Plastic
  • Abrasive Type: Non-Woven
  • Diameter: 3-1/4"
  • Thickness: 5-1/2"
  • Density: Medium
  • Material: Plastic
  • Attachment Type: Hook-and-Loop
  • Back Mounting Type: Pressure Sensitive Adhesive (PSA)
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hand Pad Holder, Attachment Type Hook-and-Loop, Material Plastic, Package Quantity 10

Reviews of Norton #66261047583