Hook-and-Loop Disc BU Pad, 6 Hole, 6D

NORTON| Zoro #: G2268822| Mfr #: 63642506146

$27.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: FoamDiameter: 6"Item: Disc Backup Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268822 Mfr #: 63642506146
Body Material: FoamDiameter: 6"
Item: Disc Backup PadFace Mounting Type: Hook-and-Loop
Back Mounting Size: 5/16"-24Thickness: 1/2"
Back Mounting Type: Threaded ShaftDensity: Medium
Vacuum Hole Design: 6 HoleMax. Speed: 15,000 rpm
Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 6 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 In.-24, Max. RPM 15,000, Density Medium, Vacuum Hole Design 6 Hole, Thickness 1/2 In., Body Material Foam

Reviews