Norton Abrasives
Hook-and-Loop Dsc Backup Pad, 5 Hole, 5D
Mfr # 63642506136
Zoro # G0336515
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 15,000 RPM
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 6D 63642506145
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO 66261017813
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 9D, Arbor Hole 63642543423
- NORTON ABRASIVES Blending Disc, AlO, 2in, 120 Grit, Fin, TR 66261016763
- NORTON ABRASIVES Blending Disc, AlO, 2in, 320 Grit, TS 66254482337
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, TurnOnOff 63642543220
- NORTON ABRASIVES Backup Pad, Color Black, 8,600 RPM 63642543425
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in., Crs, 80G 66261006910
- NORTON ABRASIVES Quick-Change Back-Up Pad 3 X 1/4" Rubber 43225
- HTI Hd Med Cut Burgundy HB-91
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity 69485
- Norton Abrasives Back Up Pads