Hook-and-Loop Dsc BU Pad , 4D

NORTON| Zoro #: G2017626| Mfr #: 66261059304

$30.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: Rubber
Back Mounting Type: Threaded Arbor Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017626 Mfr #: 66261059304
Item: Disc Backup PadBody Material: Rubber
Back Mounting Type: Threaded Arbor HoleDensity: Hard
Back Mounting Size: 5/8"-11Face Mounting Type: Hook-and-Loop
Max. Speed: 13,000 rpmDiameter: 4"
Vacuum Hole Design: No HoleCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 4 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 13,000, Density Hard, Vacuum Hole Design No Hole, Body Material Rubber

Reviews