KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook-and-Loop Dsc BU Pad, 6D

NORTON| Zoro #: G1721772| Mfr #: 63642506145

$26.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Speed: 15,000 rpm
Item: Disc Backup Pad
Back Mounting Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721772 Mfr #: 63642506145
Max. Speed: 15,000 rpmItem: Disc Backup Pad
Back Mounting Size: 5/16"-24Thickness: 1/2"
Face Mounting Type: Hook-and-LoopDensity: Medium
Diameter: 6"Back Mounting Type: Threaded Shaft
Vacuum Hole Design: No HoleBody Material: Foam
Country of Origin (subject to change): China

Description

Disc Backup Pad, Disc Diameter 6 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 In.-24, Max. RPM 15,000, Density Medium, Vacuum Hole Design No Hole, Thickness 1/2 In., Body Material Foam

Reviews