BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hook-and-Loop Dsc BU Pad, 7D

NORTON| Zoro #: G1823324| Mfr #: 66261059368

$69.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: RubberDiameter: 7"Item: Disc Backup Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823324 Mfr #: 66261059368
Body Material: RubberDiameter: 7"
Item: Disc Backup PadBack Mounting Size: 5/8"-11
Face Mounting Type: Hook-and-LoopBack Mounting Type: Threaded Arbor Hole
Density: HardVacuum Hole Design: No Hole
Max. Speed: 6000 rpmCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 7 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 6000, Density Hard, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Reviews