KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook-and-Loop Dsc BU Pad, Multi-Hole, 5D

NORTON| Zoro #: G1920003| Mfr #: 66623376000

$43.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disc Backup Pad
Body Material: Rubber
Back Mounting Type: Threaded Arbor Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920003 Mfr #: 66623376000
Item: Disc Backup PadBody Material: Rubber
Back Mounting Type: Threaded Arbor HoleBack Mounting Size: 5/16"-24
Face Mounting Type: Hook-and-LoopMax. Speed: 12,000 rpm
Diameter: 5"Density: Medium
Vacuum Hole Design: Multi-HoleCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 5 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/16 In.-24, Max. RPM 12,000, Density Medium, Vacuum Hole Design Multi-Hole, Body Material Rubber

Reviews