Norton

Hook-and-Loop Sanding Disc, 100 Grit, PK50

Norton Hook-and-Loop Sanding Disc, 100 Grit, PK50 66261130243
Hover or click to zoom Tap to zoom
$18.53
pkg. of 50 ($0.37/ea)
  • Disc Diameter: 5"
  • Vacuum Hole Design: 8 Hole
  • Grade: Medium
See full product details
Orders over $75 ship free.

Total: $18.53

Norton #66261130243 Specifications

  • Disc Diameter: 5"
  • Vacuum Hole Design: 8 Hole
  • Grade: Medium
  • Abrasive Material: Aluminum Oxide
  • Grit: P100
  • Abrasive Type: Coated
  • Color: Gold
  • Series: A290
  • Disc Backing Material: Paper
  • Abrasive Grade: Medium
  • Item: Hook-and-Loop Sanding Disc
  • Backing Material: Paper
  • Abrasive Grit: 100
  • Disc Dia.: 5"
  • Backing Weight: C
  • Country of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 8 Hole, Disc Diameter 5 in, Abrasive Grit 100, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Gold, Package Quantity 50

Reviews of Norton #66261130243