Norton Abrasives
Hook-and-Loop Sanding Disc, 36 Grit, Red
- Zoro #: G1952759
- Mfr #: 66261159703
Key Features
- Disc Diameter: 6 in
- Abrasive Material: Ceramic
- Abrasive Type: Coated
- Abrasive Grade: Extra Coarse
- Series: Red Heat
- Abrasive Grit: 36
- Disc Backing Material: Paper
- Color: Red
$2.69
Subtotal: $2.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261159703 Specifications
- Zoro #: G1952759
- Mfr #: 66261159703
- Disc Diameter: 6 in
- Abrasive Material: Ceramic
- Abrasive Type: Coated
- Abrasive Grade: Extra Coarse
- Series: Red Heat
- Abrasive Grit: 36
- Disc Backing Material: Paper
- Color: Red
- Backing Weight: H
- Item: Hook-and-Loop Sanding Disc
- Country of Origin (subject to change): United States
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Disc Diameter 6 in, Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight H, Series Red Heat, Color Red
Reviews of Norton Abrasives #66261159703
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 66261131598
- NORTON ABRASIVES Disc Hand L 3 In. 1500 Grit A/O 6070
- NORTON ABRASIVES Finish Disc 5" Xfin 320G 07660768357
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P120G, PK100 66261131564
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS 07660703225
- NORTON ABRASIVES SNDPAPR VACUM DSC 80GRIT 7660749223
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- GATOR 5" Red Resin Random Orbit Sander Hook and Loop Discs, 220 Very Fine Finish 4340
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 66261055019
- Norton Abrasives Hook & Loop Sanding Discs