Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia.
- Zoro #: G5366407
- Mfr #: 07660749221
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 5"
- Vacuum Hole Design: 8 Hole
- Grade: Medium
- Abrasive Material: Aluminum Oxide
- Grit: P120
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Backing Weight: C
$0.62
Must order in multiples of 25
Ships from United States
Subtotal: $15.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #07660749221 Specifications
- Zoro #: G5366407
- Mfr #: 07660749221
- UPC #: 076607492210
- Disc Diameter: 5"
- Vacuum Hole Design: 8 Hole
- Grade: Medium
- Abrasive Material: Aluminum Oxide
- Grit: P120
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Backing Weight: C
- Series: A290
- Color: Yellow
- Item: Hook-and-Loop Sanding Disc
- Abrasive Grade: Medium
- Abrasive Grit: 120
- Shop By: Closeouts
- Country of Origin (subject to change): Canada
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 8 Hole, Disc Diameter 5 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow
Reviews of Norton Abrasives #07660749221
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 66261131580
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P80G, CerPK50 66261140532
- NORTON ABRASIVES Hook and Loop Disc 8 In. 80 Grit Z/A 23596
- NORTON ABRASIVES Sandpaper Coarse 60Grt 50398-038
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 66261004444
- NORTON ABRASIVES Hook and Loop Disc 6In. 80 Grit A/O 31566
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- MIRKA Q.Silver 6" Grip P1200 2C-622-1200
- MIRKA Film Grip Disc, 5", AO/SC, P600, PK50 FA61205061
- Norton Abrasives Hook & Loop Sanding Discs