Norton

Hook-and-Loop Sanding Disc, 5in, 280G, PK50

Norton Hook-and-Loop Sanding Disc, 5in, 280G, PK50 77696007762
Hover or click to zoom Tap to zoom
Key Features
  • Disc Diameter: 5"
  • Vacuum Hole Design: Multi-Hole
  • Grade: Very Fine
  • Abrasive Material: Ceramic Alumina
  • Grit: P280
  • Abrasive Type: Coated
  • Abrasive Grit: 280
  • Disc Dia.: 5"
See full product details
$59.54
Pk of 50, $1.19/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #77696007762 Specifications

  • Disc Diameter: 5"
  • Vacuum Hole Design: Multi-Hole
  • Grade: Very Fine
  • Abrasive Material: Ceramic Alumina
  • Grit: P280
  • Abrasive Type: Coated
  • Abrasive Grit: 280
  • Disc Dia.: 5"
  • Backing Material: Paper
  • Abrasive Grade: Very Fine
  • Disc Backing Material: Paper
  • Item: Hook-and-Loop Sanding Disc
  • Backing Weight: B
  • Series: Multi-Air Cyclonic
  • Color: Blue
  • Country of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Multi-Hole, Disc Diameter 5 in, Abrasive Grit 280, Abrasive Grade Very Fine, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series Multi-Air Cyclonic, Color Blue, Package Quantity 50

Reviews of Norton #77696007762

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.