Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 07660705488
Zoro # G5601038
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Medium
- Abrasive Material Ceramic Alumina
- Grit P100
Explore More Products
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK 7660704063
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 80 66261004442
- NORTON ABRASIVES Hook and Loop Disc 6In. 800 Grit A/O 31553
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 66261192846
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each 70184601594
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia 66261123591
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 24" dia. 69957305948
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 120 66623325145
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 63642506233
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole SD-50HG8100
- MIRKA Mesh Grip, Disc, 5", P80 Grit, PK10 9A-232-080RP
- Norton Abrasives Hook & Loop Sanding Discs