Norton

Hook-and-Loop Sanding Disc, Non-Woven

Norton Hook-and-Loop Sanding Disc, Non-Woven 66261170181
Hover or click to zoom Tap to zoom
$7.19

Must order in multiples of 40

  • Disc Diameter: 5"
  • Vacuum Hole Design: Non-Vacuum
  • Grade: Coarse
  • Abrasive Material: Ceramic Alumina
  • Abrasive Type: Non-Woven
  • Item: Hook-and-Loop Sanding Disc
  • Series: Rapid Prep XHD
  • Color: Green
See full product details
Orders over $75 ship free.

Total: $287.60

Norton #66261170181 Specifications

  • Disc Diameter: 5"
  • Vacuum Hole Design: Non-Vacuum
  • Grade: Coarse
  • Abrasive Material: Ceramic Alumina
  • Abrasive Type: Non-Woven
  • Item: Hook-and-Loop Sanding Disc
  • Series: Rapid Prep XHD
  • Color: Green
  • Abrasive Grit: 100
  • Disc Backing Material: Cloth
  • Abrasive Grade: Coarse
  • Max. RPM: 10000
  • Country of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 100, Abrasive Grade Coarse, Abrasive Material Ceramic, Disc Backing Material Cloth, Series Rapid Prep XHD, Color Green

Reviews of Norton #66261170181