KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook/Loop Disc, 8 Hole, 5 in., P120G, AlO

NORTON| Zoro #: G2236245| Mfr #: 66261130242

$0.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A290
Backing Weight: C
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236245 Mfr #: 66261130242
Series: A290Backing Weight: C
Color: YellowAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: 8 Hole
Disc Dia.: 5"Grit: 120
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design 8 Hole, Disc Dia. 5 In., Grade Fine, 120 Grit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Yellow, Series A290

Reviews