KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4

NORTON| Zoro #: G1715427| Mfr #: 07660749156

$2.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A290
Backing Weight: C
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715427 Mfr #: 07660749156
Series: A290Backing Weight: C
Color: YellowAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: 8 Hole
Disc Dia.: 5"Grit: 150
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design 8 Hole, Disc Diameter 5 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Series A290, Color Yellow, Package Quantity 4

Reviews