Hook/Loop Disc, No Hole, 4 in, XF, 320G, AlO

NORTON| Zoro #: G2257805| Mfr #: 66261055020

$3.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Hook-and-Loop Sanding DiscDisc Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257805 Mfr #: 66261055020
Color: BlueItem: Hook-and-Loop Sanding Disc
Disc Dia.: 4"Abrasive Type: Non-Woven
Series: Rapid PrepVacuum Hole Design: No Hole
Grade: Very FineGrit: 320
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 4 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series Rapid Prep, Color Blue

Reviews